PARKER 68C-4-2 FITTING


Inch Brass Compression Fittings

References
parker legris:68C-4-2
rubix:215A3666
brand logo
brand logo
Technical specifications
MaterialBrass (Nut, Body, Sleeve);Copper;Aluminium;Thermoplastic (Tube);Acetyl (Sleeve)

Product details : PARKER 68C-4-2 FITTING


Parker's compression fittings are economical and offered in both extrusions and forgings.  These compression fittings require no flaring, soldering, tube preparation or special tools to operate. Compression fittings are especially useful in installations that may require occasional disassembly or partial removal for maintenance since the fitting can be broken and remade without affecting the integrity of the joint. Compression fittings are also used in situations where a heat source, in particular a soldering torch, is prohibited.

Use with copper, aluminum and the following Parker Parflex Division tubing:



• Polyethylene

• Nylon

• Polypropylene



Markets:

• Industrial

• Packaging

• Pneumatic

• Printing

• Compressors

• Marine



Features/Benefits:



• All brass construction

• Economical

• Long Nut for vibration

• UL listed for flammable liquid

• Meets SAE J-512

• Acetal sleeve for use with thermoplastic tubing



Applications:

• Air lines

• Lubrication lines

• Cooling lines

• Fluid transfer

• Water lines

• Automotive process



Custom configurations and sizes are available upon request. Contact us for additional information.

Body Material: Brass, Forged
Configuration: Tube to Pipe
Connection 1 Size: 1/4"
Connection 1 Type: Compression
Connection 2 Size: 1/8"
Connection 2 Type: Male NPTF
Dimensional Weight: 0.0552
Division: Fluid System Connectors Division
Maximum Operating Pressure: 96.5, 1400
Product Style: Connector

Technical specifications


Attributes
MaterialBrass (Nut, Body, Sleeve);Copper;Aluminium;Thermoplastic (Tube);Acetyl (Sleeve)
Show UNSPSC/ECL@SS
Ā£ 4.09 excl. VAT
/ Each
Ā£ 4.91 incl. VAT
  • Usually arrives within 14 working days