References
Bahco:8172
Rubix:268A1170
Manufacturer :8172
EAN:7314150469321

Documents
Product details : BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4
Strengths
•Highly polished finish
High-performance alloy steel
Standards: ISO 1174, DIN 3120/3123 and UNE 16503
High-performance alloy steel
Standards: ISO 1174, DIN 3120/3123 and UNE 16503
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 45 mm |
| Diameter | 23.6 mm |
| Type | increasing adaptor (1/2' square drive to 3/4' socket) |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- Delivery usually within ( 14 ) days
