Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
509 Extensions
References
stahlwille:
13010004
rubix:
4527271
ean:
4018754013005
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Product details
Technical specifications
Product details : STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
DIN 3123/ISO 3316.
Stahlwille extension 1/2 x 75 mm
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.68
excl. VAT
/
Each
£
17.62
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
FACOM R.216 R216 EXTENSION BAR 1/4 INCH DRIVE 150MM
EXTENSION BAR R.210S
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 125MM 5 865370
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
GEDORE 3090 10IN EXTENSION
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
FACOM EXTENSION NS.215A
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
ROEBUCK EXTENSION 3/8 INCH DRIVE 75MM