Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
427QR QuickRelease extensions
References
stahlwille:
12011003
rubix:
2018542
ean:
4018754141258
Technical specifications
Square drive adapter
3/8
''
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
427QR Extension, QuickRelease, 240mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
240
mm
Logistic Weight
185
g
Square drive adapter
3/8
''
Length
240
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.59
excl. VAT
/
Each
£
24.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
BAHCO K8160D-1 POWER EXTENSION 1/2 75MM
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
FACOM 1/2 D EXT 130MM S.210S
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950
GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4
FACOM EXTENSION NM.210A