BAHCO K9560G-2 POWER EXTENSION 1IN 175MM


Extension

References
bahco:K9560G-2
rubix:80132161
ean:7314151285951
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Length175 mm
See all Specifications

Product details : BAHCO K9560G-2 POWER EXTENSION 1IN 175MM


Strengths

•Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-F 25/ISO 1174

Technical specifications


Attributes
Logistic Weight1270 g
Square drive adapter1 ''
Length175 mm
Diameter53 mm
Show UNSPSC/ECL@SS
£ 76.87 excl. VAT
/ Each
£ 92.24 incl. VAT
  • Usually arrives within 14 working days