BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
Extension piece K8960F
See technical informationSee documentsReferences
Bahco:K8960F-2
Rubix:80131418
EAN:7314151268138

Documents
Product details : BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-H 20, ISO 1174
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-H 20, ISO 1174
Strengths
3/4" Square Drive Extensions with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 175 mm |
| Diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ Each
£ 65.86 incl. VAT
- Delivery usually within ( 14 ) days
