Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT LOUVRE PANEL RACK 12102092-11
BOTT LOUVRE PANEL RACK 12102092-11
Accessory for workshop furniture Bott
References
bott:
12102092.11
rubix:
80076551
Product details
Technical specifications
Product details : BOTT LOUVRE PANEL RACK 12102092-11
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.13
excl. VAT
/
Each
£
496.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT9C5 250MM DEPTH DRAWER INSERT OPTION C
BOTT COMBINED HOLDER - SET 14022011
BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
BOTT 41201147.08 VERSO WORKTOP 525X600X30MM
BOTT 13022032 DIVIDERS TO SUIT 13022047 PK 6
SPARTEX SC849060PLET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey
SPARTEX SUCDISB6065GDISPOSAL WITH INTERNAL PLASTIC BIN-650D GRN
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 20MM X 10M
BOTT 25MM EXTENDED HOOK - 5 PACK 14001117
FACOM TOOL HOOK-7MM-9MM CKS.65A
BOTT SPRING CLIPS 25MM PACK OF 5 14013069
BOTT LOUVRE SPIGOT 300 X 16 14022025.16
SPARTEX SSDINSERT65B 150MM DEPTH DRAWER INSERT OPTION B
BOTT INSERT HSK A50/B63 15002049
BOTT CUBIO TV-13675 SLIDING SHELF 1300MM (W) X 650MM (D) 200KG UDL