References
Dewalt:DT4906-QZ
Rubix:207A5099
EAN:5035048094709




Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : DEWALT DT4906-QZ HSCO DRILL BIT SET 5 MM
Strengths
•Suitable for portable or stationary drilling of high alloy content steels and metals with a tensile strength up to 1100N/mm²
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Direction of cutting | right |
| Machining material | metal |
| Cutting material | cobalt variants |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Delivery usually within ( 7 ) days