Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-09.500U0-WZ90AJ JOBBER DRILL 7506510
TITEX DA110-08-09.500U0-WZ90AJ JOBBER DRILL 7506510
HSS twist drills
References
walter titex:
DA110-08-09.500U0-WZ90AJ
rubix:
206A9967
manufacturer :
7506510
ean:
4031132425467
Technical specifications
Drilling diameter
3.4
mm
Total length
70
mm
Product details
Technical specifications
Product details : TITEX DA110-08-09.500U0-WZ90AJ JOBBER DRILL 7506510
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.374in
Technical specifications
Attributes
Drilling diameter
3.4
mm
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.50
excl. VAT
/
Each
£
9.00
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1244-5.6 JOBBER DRILL 5060397
GUHRING 00217 003.800 STANDARD HSS DRILLS 9002170038000
DORMER A00223/64 JOBBER DRILL 23/64 INCH 5967145
CUTLINE DRILL - HSS CO5% JOBBER MM 2.4 845860
GUHRING 00308 011.500 DRILLS OTHER 9003080115000
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 10.8 862211
TITEX A1922S-6 DEEP HOLE DRILL 5062696
TITEX A1249XPL-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236573
GUHRING 02498 003.000 GT80/100 COATED DRILLS 9024980030000
TITEX A1211-1.57 JOBBER DRILLS HSS/HSS-E 5058519
TITEX A1211-5.55 JOBBER DRILLS HSS/HSS-E 5058782
DEWALT DT9503-QZ SDS-PLUS MASONRY DRILL BIT 4 X 160MM
TITEX A3143-0.89 MICRO DRILLS HSS 5062923
DOR HSS DRILL .7 A120.7
SPARTEX 863949 1.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING