References
Dewalt:DT4912-QZ
Rubix:207A5101
EAN:5035048094754



Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DEWALT DT4912-QZ HSCO DRILL BIT SET 8 MM
Strengths
•Suitable for portable or stationary drilling of high alloy content steels and metals with a tensile strength up to 1100N/mm²
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Coating | cobalt |
| Direction of cutting | right |
| Cutting material | hss-e |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Delivery usually within ( 7 ) days