References
Sandvik Coromant:860.1-0540-047A1-PM P1BM
Rubix:319A5016
Manufacturer :8151164
EAN:7323226354003


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 96.2 mm |
Product details : SANDVIK 860.1-0540-047A1-PMP1BM SC DRILLS CORODRILL 8151164
One-piece solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 96.2 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.148 |
| Angle of helix | 27.4201 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days