Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Inertia extractor
BRITOOL EXPERT SLIDE HAMMER U.49AM
BRITOOL EXPERT SLIDE HAMMER U.49AM
Inertial mass 1 kg
References
facom:
U.49AM
rubix:
80105562
ean:
3148510702513
Technical specifications
Weight
1.6
kg
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SLIDE HAMMER U.49AM
Inertial mass 1 kg
- Adapts to heavy-duty pliers Réf U.49P5 --> U.49P9.
- Can extract bearings of 18 --> 60 mm interior dia.
- Use threaded bits Réf U.53E4 --> U.53E14 with the bit adapter Réf U.53H3.
Technical specifications
Attributes
Logistic Weight
1635
g
Packaged dimensions (D x W x H)
480
x
55
x
55
mm
Package weight
1635
g
Weight
1.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM U.306M PULLER
GEDORE 1.35/2 SLIDING HAMMER 500M 8039010
FACOM SLIDE HAMMER U.49L
FACOM SLIDE HAMMER 9.8KG U.2A
SYKESPIC 15390000 HYDRAULIC PULLER - TRIPLE LEG
FACOM U.232-65 HYDRAULIC BEARING PULLER 1.5T FORCE
SYKESPIC 09510000 BEARING SEPARATOR
FACOM BEAMS U.53KL0
FACOM EXTRACTORS U.23J2
FACOM U.232J2PB SET OF 2 PULLERS U.232-65/130
GEDORE 2LEGPULLER 600S 500R 1.06/4-5
FACOM U.312HJ3 HYDRAULIC PULLER KIT
ROEBUCK SE/001 SCREW EXTRACTOR NO. 1
FACOM SXE.6GRPFOR OGV GRIP EXTRACTOR 8
GEDORE 3 ARM PULLER 200X150 1.07/2A