References
Facom:U.53KL0
Rubix:1239631
EAN:3148516948403

Product details : FACOM BEAMS U.53KL0
U.53KL - untapped stems
Untapped stems, suitable for use with pliers Ref U.49P1 --> U.49P9 for removing bearings with internal grip.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1. C [mm]: 25 - 100 C mini-maxi [mm]: 25 - 100 D [mm]: M8 D1 [mm]: 6 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20L3 [mm]: 20 P [mm]: 125 P maxi [mm]: 125 hex [mm]: 6 levered: U.53KL0-02 tonnes [t]: 1 screw: U.53KL0-02 T [kN]: 10 g 405 kg 0.4 Model U.53KL0
Untapped stems, suitable for use with pliers Ref U.49P1 --> U.49P9 for removing bearings with internal grip.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1. C [mm]: 25 - 100 C mini-maxi [mm]: 25 - 100 D [mm]: M8 D1 [mm]: 6 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20L3 [mm]: 20 P [mm]: 125 P maxi [mm]: 125 hex [mm]: 6 levered: U.53KL0-02 tonnes [t]: 1 screw: U.53KL0-02 T [kN]: 10 g 405 kg 0.4 Model U.53KL0
Applications
Untapped stems, suitable for use with pliers Ref U.49P1 --> U.49P9 for removing bearings with internal grip.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1.
Technical specifications
Attributes
| Logistic Weight | 409 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x45x45 mm |
| Package weight | 409 g |
| Inner capacity | 25 mm |
| Exterior capacity | 100 mm |
| Depth | 110 mm |
| Extraction force | 1 t |
Show UNSPSC/ECL@SS
£ 109.24 excl. VAT
/ Each
£ 131.09 incl. VAT
- Delivery usually within ( 14 ) days
