References
Gedore:1.35/2
Rubix:80993240
Manufacturer :8039010
EAN:4036976103069

Product details : GEDORE 1.35/2 SLIDING HAMMER 500M 8039010
Sliding hammer 500 mm, 1.7 kg Suited for the removal of small ball bearings since there is often not enough room for counter-support braces Can also be used with threaded inserts no. 1.81
Technical specifications
Attributes
| Logistic Weight | 3030 g |
|---|---|
| Weight | 3.03 kg |
Show UNSPSC/ECL@SS
£ 94.83 excl. VAT
/ Each
£ 113.80 incl. VAT
- Delivery usually within ( 22 ) days
