Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Inertia extractor
FACOM SLIDE HAMMER U.49L
FACOM SLIDE HAMMER U.49L
Inertial mass 200 g
References
facom:
U.49L
rubix:
1239602
ean:
3148510702285
Technical specifications
Weight
0.5
kg
See all Specifications
Product details
Technical specifications
Product details : FACOM SLIDE HAMMER U.49L
Inertial mass 200 g
- Fits on the clamps of small capacity Ref U.49P1 --> U.49P4.
- Allows the extraction of the bearings of diam. Interior 6.5 --> 18 mm.
Technical specifications
Attributes
Logistic Weight
574
g
Packaged dimensions (D x W x H)
310
x
35
x
35
mm
Package weight
530
g
Weight
0.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.93
excl. VAT
/
Each
£
76.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1.35/2 SLIDING HAMMER 500M 8039010
BRITOOL EXPERT SLIDE HAMMER U.49AM
FACOM U.306M PULLER
FACOM SLIDE HAMMER 9.8KG U.2A
STAHLWILLE NUT SPLITTER 71250011
FACOM STUD DRIVER 286A.PL
FACOM PULLER U.306-260
GEDORE 1.35/2 SLIDING HAMMER 500M 8039010
GEDORE 1.04/1A-B 130MM BEARING PULLER
SKF STRONG BACK PULLER TMBS100E
FACOM SXE.1GRPFOR OGV GRIP EXTRACTOR 25
GEDORE 1.07/K-1-SE BALDUR 2/3 ARM PULLKIT 100MM
ROEBUCK SE/006 SCREW EXTRACTOR NO.6
GEDORE PULLER SPINDLE 210MM 1.2106210
FACOM BEAM PULLER U.53KL2