References
Facom:U.2A
Rubix:157A0036
EAN:3662424025686

Product details : FACOM SLIDE HAMMER 9.8KG U.2A
Inertia weight 9.8 Kg
- Length of shaft under handle 750 mm.
- Threaded length 70 mm.
- Thread diameter M22.
- Length of shaft under handle 750 mm.
- Threaded length 70 mm.
- Thread diameter M22.
Technical specifications
Attributes
| Logistic Weight | 14610 g |
|---|---|
| Packaged dimensions (D x W x H) | 925x250x140 mm |
| Package weight | 14610 g |
| Weight | 9.8 kg |
Show UNSPSC/ECL@SS
£ 259.66 excl. VAT
/ Each
£ 311.59 incl. VAT
- Delivery usually within ( 14 ) days
