Other insert bearing INA 203-XL-KRR-AH05, Outer diameter: 40 mm | Inner diameter: 13 mm | Width: 18.3 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:203-XL-KRR-AH05
Rubix:226A9195
Manufacturer :0008083930000
EAN:4012802783445

Documents
Product details : INA 203-XL-KRR-AH05 DEEP GROOVE BALL BEARING
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 18.3 mm |
| Bearing Clearance | cn |
| Material | standard bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Mounting typ | inner ring for fit |
| Weight | 0.09 kg |
| Lubrication | grease lubrication |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 7 ) days
