Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 30214-90KA1
Tapered roller bearing Timken 30214-90KB1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 21 mm
Taper roller bearing
References
timken:
30214-90KB1
rubix:
100A0232
manufacturer :
101752477
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 30214-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
21
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.17
excl. VAT
/
Each
£
42.20
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 19149X
Tapered roller bearing NTN 33117U, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing NTN 4T-362, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 15.875 mm
Tapered roller bearing Timken JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing Timken 52400-90051, Outer diameter: 157.226 mm | Inner diameter: 101.6 mm | Width: 36.576 mm
Tapered roller bearing Timken 93825/93125
Tapered roller bearing SKF 32964, Outer diameter: 440 mm | Inner diameter: 320 mm | Width: 80.86 mm
Tapered roller bearing FAG 31315-XL-DF-A100-140, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 80 mm
Tapered roller bearing NTN 4T-653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 31.75 mm
Tapered roller bearing Timken 09196, Outer diameter: 49.225 mm | Width: 17.462 mm
Tapered roller bearing Timken HH932110-30000, Outer diameter: 304.8 mm | Inner diameter: 232.156 mm | Width: 57.15 mm
Tapered roller bearing Timken 31314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing NTN 33013A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing Timken 3875-90027, Outer diameter: 85.852 mm | Inner diameter: 38.1 mm | Width: 101.6 mm
Tapered roller bearing Timken 71437/71751D