Precision Tapered Roller Bearing Cone
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 86.614 mm |
Width | 21.996 mm |
Logistics dimensions (L x W x H) | 22,098x86,614x86,614 mm |
---|---|
Logistic Weight | 542 g |
Packaged dimensions (D x W x H) | 101,6x101,6x33,274 mm |
Package weight | 542 g |
Inner diameter | 63.5 mm |
Outer diameter | 86.614 mm |
Width | 21.996 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days