Tapered Roller Bearing Cone
Inner diameter | 98.425 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57,531x139,413x139,413 mm |
---|---|
Logistic Weight | 4146 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 4145,8 g |
Inner diameter | 98.425 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days