Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR40X45X20,5-XL NEEDLE BEARING INNER IR40X45X20,5
INA IR40X45X20,5-XL NEEDLE BEARING INNER IR40X45X20,5
Inner ring
References
ina:
IR40X45X20,5-XL
rubix:
101A5297
manufacturer :
0000222680000
ean:
4012802988031
Technical specifications
Inner diameter
40
mm
Outer diameter
45
mm
Width
20.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR40X45X20,5-XL NEEDLE BEARING INNER IR40X45X20,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
45
mm
Width
20.5
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.07
excl. VAT
/
Each
£
30.08
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 95525-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3378-20024 TAPERED ROLLER BEARING CONE
SKF GEP100FS SPHERICAL PLAIN BEARING
SKF NEEDLE BEARING INNER IR 75X85X35
INA IR70X80X25-XL NEEDLE BEARING INNER IR70X80X25
TIMKEN LM806349C-20400 TAPERED ROLLER BEARING CONE
TIMKEN 25590-20024 TAPERED ROLLER BEARING CONE
SKF IR 50X60X25 INNER RING
INA IR90X100X30-XL NEEDLE BEARING INNER IR90X100X30
TIMKEN 453-20024 TAPERED ROLLER BEARING CUP
INA IR85X100X63-XL NEEDLE BEARING INNER IR85X100X63
SKF IR 12X16X13 INNER RING
SKF SPHER PLAIN BEARING GEP180FS:SKF
TIMKEN 42350-70000 TAPERED ROLLER BEARING CONE
TIMKEN 38A-20000 TAPERED ROLLER BEARING CUP