References
INA:IR10X14X12-IS1-XL
Rubix:101A8543
Manufacturer :0000200360000
EAN:4047643172141

Product details : INA IR10X14X12-IS1-XL INNER RACE IR10X14X12-IS1
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 7 ) days
