TIMKEN 339-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:339
Rubix:105A2877
EAN:0053893008752




Technical specifications
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 22.403 mm |
Documents
Product details : TIMKEN 339-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 35.001 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 22.403 mm |
| Bearing Clearance | c1 |
| Weight | 0.5 kg |
| Bore | 35,001 mm |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Delivery usually within ( 7 ) days