References
INA:IR60X70X28-EGS
Rubix:238A1569
Manufacturer :0001450250000
EAN:4012802691832

Product details : INA IR60X70X28-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x70x70 mm |
|---|---|
| Logistic Weight | 217 g |
| Inner diameter | 60 mm |
| Outer diameter | 70 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
- Delivery usually within ( 7 ) days
