References
SKF:IR 75X85X25
Rubix:266A6257
Manufacturer :9780
EAN:7316577127525

Product details : SKF IR 75X85X25 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 75 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 43.85 excl. VAT
/ Each
£ 52.62 incl. VAT
- Usually arrives within 14 working days
