References
RHP:SF2.15/16
Rubix:158A9449
Manufacturer :SF2.15/16 R
EAN:00747023028689


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 51.3 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF2.15/16
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 8600 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 51.3 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 158.5 mm |
| Length | 196.5 mm |
| Series | sf |
| Total bearing width | 80.9 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 8.6 kg |
Show UNSPSC/ECL@SS
£ 201.05 excl. VAT
/ Each
£ 241.26 incl. VAT
- Delivery usually within ( 2 ) days