Insert bearing Bearing unit
Inner diameter | 20 mm |
---|---|
Width | 29.5 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistics dimensions (L x W x H) | 42,5x86x40 mm |
---|---|
Logistic Weight | 564 g |
Inner diameter | 20 mm |
Width | 29.5 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | bearing steel |
Total bearing width | 30.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Outer diameter | 86 mm |
Usually arrives within 14 working days