Insert Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistic Weight | 510 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Series | T1000G |
Material | Cast Iron |
Cage | Steel |
Limit speed | 750 rpm |
Total bearing width | 42.9 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Weight | 0.51 kg |
In stock: Next day delivery