Insert bearing for self-aligning bearing
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 96x94x59 mm |
---|---|
Logistic Weight | 862 g |
Inner diameter | 47.625 mm |
Outer diameter | 90 mm |
Width | 51.6 mm |
Bearing Clearance | C3 |
Series | CUC200 |
Cage | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Sealing | Open |
Usually arrives within 14 working days