Insert bearing with set screw NTN UC307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
NTN - Insert Bearing - UC307D1
See technical informationReferences
NTN:UC307D1
Rubix:205A9334
EAN:4547359233346



Product details : NTN UC307D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x53 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Delivery usually within ( 3 ) days
