Insert bearing with set screw SKF YAT 205/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.2 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 205/W64
Rubix:237A4416
Manufacturer :96626
EAN:07316570174144

Product details : SKF YAT 205/W64 BALL BEARING UNIT - SOLID OIL
Y-bearing with set screws SKF
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 166 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27.2 mm |
| Sealing | open |
| Series | yat |
| Material | steel |
Show UNSPSC/ECL@SS
£ 130.02 excl. VAT
/ Each
£ 156.02 incl. VAT
- Usually arrives within 14 working days
