Insert Bearing
Inner diameter | 34925 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 42,9x72x72 mm |
---|---|
Logistic Weight | 442 g |
Inner diameter | 34925 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Series | yar |
Cage | other |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days