Insert bearing with set screw RHP T1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm


Insert Bearing

References
rhp:T1040-35G
rubix:158A5055
manufacturer :T1040-35G RRS AR3P5
ean:00747023036110
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width49.2 mm
See all Specifications

Product details : RHP BEARING INSERT T1040-35G


Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.

Technical specifications


Attributes
Logistic Weight640 g
Inner diameter35 mm
Outer diameter80 mm
Width49.2 mm
Show UNSPSC/ECL@SS
£ 34.61 excl. VAT
/ Each
£ 41.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories