NTN - Insert Bearing - M-AEL207D1
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 38.9 mm |
Logistics dimensions (L x W x H) | 75x75x45 mm |
---|---|
Logistic Weight | 512 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 38.9 mm |
Bearing Clearance | CN |
Series | AEL200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days