Insert bearing with eccentric clamping ring NTN AEL212D1W3, Outer diameter: 110 mm | Inner diameter: 60 mm
NTN - Insert Bearing - AEL212D1W3
See technical informationReferences
NTN:AEL212D1W3
Rubix:205A1413
EAN:4547359766684



Product details : NTN AEL212D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x110x67 mm |
|---|---|
| Logistic Weight | 1345 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 45.57 excl. VAT
/ Each
£ 54.68 incl. VAT
- Delivery usually within ( 3 ) days
