Other insert bearing SNR UK315G2H, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 73 mm
Spherical outer diameter, fixing by clamping sleeve, seal with sealing ring
See technical informationReferences
SNR:UK315G2H
Rubix:206A1667
EAN:3413529504190




Product details : SNR UK315G2H INSERT BEARING
Insert bearings for self-aligning bearing housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Material | chrome steel |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113400 N |
| Mounting typ | fixing by adapter sleeve h2315 |
| Weight | 5030 kg |
| Lubrication | pre-lubricated for life with rolling bearing grease |
Show UNSPSC/ECL@SS
£ 140.27 excl. VAT
/ Each
£ 168.32 incl. VAT
- Usually arrives within 14 working days
