Radial insert ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 120 mm |
Width | 41 mm |
Logistic Weight | 1880 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 120 mm |
Width | 41 mm |
Series | UK |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 61000 N |
Sealing | Open |
Usually arrives within 14 working days