Other insert bearing NTN CS209LLU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
NTN - Insert Bearing - CS201LLU
See technical informationReferences
NTN:CS209LLU
Rubix:205A2054
EAN:4547359056815



Product details : NTN CS209LLU INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep-groove ball bearing, main dimensions according to DIN 625-1, steel sheet-reinforced contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Delivery usually within ( 3 ) days
