Insert bearing with set screw NTN UCS209-112LD1N, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
NTN - Insert Bearing - UCS209-112LD1N
See technical informationReferences
NTN:UCS209-112LD1N
Rubix:206A1229
EAN:4547359227994



Product details : NTN UCS209-112LD1N INSERT BEARING
NTN - Insert Bearing - UCS209-112LD1N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x49,2 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Usually arrives within 14 working days
