Insert bearing with set screw SKF YAR 209-2F/VA228, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert Bearing
See technical informationReferences
SKF:YAR 209-2F/VA228
Rubix:237A4403
EAN:07316579070904

Product details : SKF YAR 209-2F/VA228 HIGH TEMPERATURE BEARINGS
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Strengths
- Excellent performance under severe conditions
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c5 |
| Sealing | two metal shields |
| Series | yar 209-2f/va228 |
| Material | high temperature steel |
| Cage | phenolic resin |
| Reaming | 45 mm |
| Limit speed | 130 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 276.24 excl. VAT
/ Each
£ 331.49 incl. VAT
- Usually arrives within 14 working days
