Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 51,6x90x90 mm |
---|---|
Logistic Weight | 752 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 22 mm |
Series | YAR |
Material | Steel (Bearing) |
Limit speed | 2200 rpm |
Total bearing width | 51.6 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Sealing | Two rubber seals |
Weight | 0.77 kg |
Usually arrives within 14 working days