Insert bearing with set screw RHP 1030-25KG, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 16 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical informationSee documents

References

RHP:1030-25KG
Rubix:201A4958
Manufacturer :1030-25KG R
EAN:00747023039081
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1030-25KG


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight300 g
Inner diameter25 mm
Outer diameter62 mm
Width16 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000-kg
Materialhigh-grade hardened steel (inner and outer bushings)
Cagesteel
Limit speed5300 rpm
Total bearing width31 mm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.3 kg
£ 29.36 excl. VAT
/ Each
£ 35.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories