Bearing Insert
Inner diameter | 45 mm |
---|---|
Outer diameter | 90 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 96x96x55 mm |
---|---|
Logistic Weight | 946 g |
Inner diameter | 45 mm |
Outer diameter | 90 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | UK200 |
Material | Chrome Steel |
Cage | Steel |
Total bearing width | 55 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days