Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK310G2H28 INSERT BEARING
Other insert bearing SNR UK310G2H28, Outer diameter: 110 mm | Inner diameter: 44.45 mm | Width: 32 mm
Other insert bearing SNR
References
snr:
UK310G2H28
rubix:
206A1653
ean:
3413529582242
Technical specifications
Inner diameter
44.45
mm
Outer diameter
110
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK310G2H28 INSERT BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
110
mm
Width
32
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.02
excl. VAT
/
Each
£
63.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA GLE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Other insert bearing SNR UK210G2H, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing SNR UK326G2H, Outer diameter: 280 mm | Inner diameter: 115 mm | Width: 121 mm
Other insert bearing SNR UK213G2L3H, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 28 mm
Other insert bearing SKF 1726309-2RS1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Other insert bearing SNR UK.308G2H, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 35 mm
Other insert bearing SNR UK.313G2H, Outer diameter: 140 mm | Inner diameter: 60 mm | Width: 49 mm
Other insert bearing SNR LK.206.G2H, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Other insert bearing INA 208-XL-KRR-AH04, Outer diameter: 80 mm | Inner diameter: 38.892 mm | Width: 27.5 mm
Other insert bearing NTN CS308LLU, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing INA 203-XL-KRR, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18.3 mm
Other insert bearing SNR UK324G2H, Outer diameter: 260 mm | Inner diameter: 110 mm | Width: 112 mm
Other insert bearing SNR UK208G2L3H, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Other insert bearing INA 212-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing SNR UK.217G2H, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 44 mm