Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
NTN UKS210LN INSERT BEARING
Other insert bearing NTN UKS210LN, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Other insert bearing NTN
References
ntn:
UKS210LN
rubix:
206A2391
ean:
4547359740875
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UKS210LN INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
32
mm
Bearing Clearance
cn
Series
uks200
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.23
excl. VAT
/
Each
£
54.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR UK210G2H26, Outer diameter: 90 mm | Inner diameter: 41.275 mm | Width: 23 mm
Other insert bearing INA GSH35-XL-2RSR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing NTN CS309LLU, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Other insert bearing SNR UK305G2H, Outer diameter: 62 mm | Inner diameter: 20 mm | Width: 35 mm
Other insert bearing SNR UK.210.G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 31 mm
Other insert bearing Timken 1726309-2RS, Outer diameter: 100 mm | Inner diameter: 45 mm
Other insert bearing NTN UKX10D1, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 35 mm
Other insert bearing FAG UK208, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Other insert bearing Timken UK208, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34 mm
Other insert bearing SNR UK.313G2H, Outer diameter: 140 mm | Inner diameter: 60 mm | Width: 49 mm
Other insert bearing SNR UK205G2L3H, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 17 mm
Other insert bearing SNR UK218G2L3H, Outer diameter: 160 mm | Inner diameter: 85 mm | Width: 37 mm
Other insert bearing SNR 6308SEE, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing NTN UK316D1, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 58 mm
Other insert bearing RHP 3095-4G, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 117.48 mm