Insert bearing with set screw NTN UCX15-215D1, Outer diameter: 140 mm | Inner diameter: 74.612 mm | Width: 82.6 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX15-215D1
Rubix:206A1448
EAN:4547359230741




Technical specifications
| Inner diameter | 74.612 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 82.6 mm |
Product details : NTN UCX15-215D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x160x90 mm |
|---|---|
| Logistic Weight | 3305 g |
| Inner diameter | 74.612 mm |
| Outer diameter | 140 mm |
| Width | 82.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 93.94 excl. VAT
/ Each
£ 112.73 incl. VAT
- Delivery usually within ( 3 ) days