Insert bearing with set screw Timken UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:UC211
Rubix:211A4569
EAN:0087796069893



Documents
Product details : TIMKEN UC211 FOUR BOLT FLANGED BEARING UNIT
Ball bearing housed units includes set screw locking, eccentric locking collar and tapered bore for use with adapter sleeve locking series and provides reliable products readily available for the most popular applications.
Strengths
•Increased equipment uptime and reduced maintenance cost
Robust sealing performance in the most demanding environments
Wide range of ready-to-mount units
Robust sealing performance in the most demanding environments
Wide range of ready-to-mount units
Applications
Materials Handling;Food and Beverage;Agriculture;Packaging;Industrial Fans/Blowers;Glass Making;Brick Making;Paper and Printing
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal and one metal shield |
| Series | uc |
| Material | cast iron |
| Cage | steel |
| Reaming | 55 mm |
| Limit speed | 2500 rpm |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29400 N |
| Basic dynamic load, radial - Cr | 43400 N |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 72.15 excl. VAT
/ Each
£ 86.58 incl. VAT
- Delivery usually within ( 7 ) days
