Insert bearing with set screw INA GAY25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GAY25-XL-NPP-B
Rubix:103A1924
Manufacturer :0008749300000
EAN:4012802795615

Documents
Product details : INA BEARING INSERT GAY25-XL-NPP-B
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Material | chrome steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- In stock: Next day delivery
