Insert bearing with set screw RHP 1225-1EC, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1225-1EC
Rubix:158A3824
Manufacturer :1225-1EC R
EAN:00747023042791

Documents
Product details : RHP BEARING INSERT 1225-1EC
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Series | 1200ec |
| Total bearing width | 15 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
- Delivery usually within ( 2 ) days
