Insert bearing with set screw RHP 1120-3/4, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Bearing Insert
See technical informationReferences
RHP:1120-3/4
Rubix:158A7057
Manufacturer :1120-3/4 R
EAN:00747023041398

Product details : RHP BEARING INSERT 1120-3/4
NSK inserts have been specially designed to offer excellent protection against external contaminants such as high pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1100 |
| Material | steel (inner and outer rings in high-grade through-hardened steel) |
| Limit speed | 6700 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 8,385.00 excl. VAT
/ 500 pieces
£ 10,062.00 incl. VAT
- Usually arrives within 14 working days
